Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
11 artikkel/artikler med 71 versjoner funnet
For fastening windows in concrete and solid block masonry. With small cylinder head. Zinc-plated steel, blue passivated, RW 30 drive
For fastening windows in concrete and solid block masonry. With large pan head, lies cleanly on the frame and can be optimally concealed with cover caps. Zinc-plated steel, blue passivated, RW 30 drive
For montering av dører og vinduer i betong og kompakttegl. Senkhode med fres for enkel forsenking i tre- og plastprofiler. Sinkbelagt stål, blåkromatert, AW 30-skrue.
This innovative form of window installation combines performance with ease of installation
Spacing assembly screw ideal for window and door mounting in aerated concrete, concrete as well as solid and perforated bricks. Optimised thread geometry and special coating
The universal solution for attaching windows in concrete, perforated and solid brickwork and wood
For fastening windows in concrete and solid block masonry. Particularly small cylinder head for screwing into narrow window rebates. Zinc-plated steel, blue passivated, RW 25 drive
Window mounting in concrete and solid stone masonry with increased load requirements. Ø11.5mm, with cheese head, zinc-plated steel, blue passivated, drive AW40
For window and door installation, the specialist in aerated concrete
For mounting windows in concrete and solid stone masonry. Made of stainless steel A2. Ideal for frames made of thermally-treated wood. With a small cheese head, drive AW30
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Betongskrue W-BS type P, panhode
Betongskrue W-BS type SK, senkhode
Betongskrue W-BS kompakt type P med panhode
Universal Zebra Shark® plastanker uten krage
Betongskrue W-BS type S, 6 kt-hode
Betongskrue med innvendige gjenger W-BS/S
Universal ZEBRA Shark® plastplugg uten krage
Betongskrue W-BS type S 6 kt-hode stor skive