I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
9 artiklar med 34 versioner hittades
Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors
Masking work for painting with commercially available paint systems and fixing masking films. Also suitable for oven drying due to heat resistance up to 80°C.
Fibre-reinforced special paper tape that meets the toughest requirements for masking in the painting, metalworking and automotive sectors, both indoors and outdoors
General masking tasks in the vehicle and painting fields, for example, on painted metal, glass, chrome parts and rubber.
Waterproof crepe masking tape for professional paintwork involving all commercially available solvent-based and aqueous varnish and paint systems
For masking work in the painting sector for indoor and outdoor applications
Multi-part special tape for difficult masking work on vehicles
Special paper tape for sensitive substrates for interior bonding
Extremely strong, gold-coloured and smooth adhesive tape with a special impregnation and an especially high-quality acrylate adhesive
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.
Multi high-strength adhesive
Solvent-free assembly adhesive
Butyl sealing tape with aluminium lamination
Assembly adhesive
1-part gun foam, PURLOGIC Top
Butyl sealing tape, double-sided
1C thick-film lacquer
Structural adhesive, Klebt und Dichtet