I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.
Light, bright and transparent micropore density standard cover film.
Residual material bag for the disposal of used Mask Plus and Mask Light masking films
Suitable as surface protection for painting and varnishing work for covering mixing and working tables, workshop floors and scales
Enables the quick and safe covering of integrated parking sensors during painting and polishing
Highly elastic film for protecting tyres during paint work on rims without removal
For simple handling of paintwork protective films
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Sealing tape, VKP MAX
Sealing tape VKP Trio SF
Sealing tape, VKP basic
VKP Trio 600 sealing tape standard