Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas
1K polyurethane foam for securing insulation panels to façades
Flexible thin- and medium-bed mortar in watertight film bag
Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Hydraulically hardening, flexible thin bed and medium bed mortars in accordance with EN 12004 C2 TE
Hydraulically hardening, flexible, highly pourable thin bed and medium bed mortars in accordance with EN 12004 C2 TE S1
For the effortless removal of all kinds of wallpapering
Secure adhesive strength for wallpapering devices, airless devices, brush application and wall adhesive technology
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV