Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
24 artikkel/artikler med 36 versjoner funnet
Holds the latch and bar
With cup and infinitely variable adjustment
Combination locking point for 4 mm and 12 mm rebate space
Easy installation thanks to less time spent on milling
For use with electric strikes
For self-locking multi-locks, with 4-mm or 12-mm rebate space
The holding bracket prevents the cable transition from being trapped
For electromechanical multiple locks ENEO A and C/CC
Holds the bar securely in the threshold
Plug-in, 180° opening angle
Connects the cable transition on the door to a lock motor and access system
For Eneo C/CC electromechanical multiple locks with 2 bolts/2 power wedges (wooden doors)
Your finger is the key
For plug-in cable transition
The sleeve supplied serves as distance compensation for 12 mm rebate space
For multi-point locks with two or four bolts
Less time spent on milling for easy installation
Secures the inactive leaf
The VdS-certified bar switching contact is used to monitor the locking of doors
The radio hand transmitters allow up to two Eneo CC locks to be opened with one button press
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.