Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Primer, corrosion protection and lacquer in a single product.
Weather-resistant, single-layer lacquer with outstanding corrosion protection properties and high printing capacity
Primer, corrosion protection and top-coat in a single product.
High-solid HS acrylic paint with high degree of resistance to UV and weathering.
Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.
Alkyd resin lacquer that can be diluted with water for high-quality lacquering of primed metal surfaces and wooden components for both indoors and outdoors.
High-quality acrylic paint-based sealing of the engine compartment
High-solid acrylic clear varnish with increased resistance to scratches for complete and partial painting of passenger cars and commercial vehicles. Special varnish based on reflow technology.
Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV