I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Primer, corrosion protection and lacquer in a single product.
Weather-resistant, single-layer lacquer with outstanding corrosion protection properties and high printing capacity
High-solid HS acrylic paint with high degree of resistance to UV and weathering.
Primer, corrosion protection and top-coat in a single product.
Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.
High-quality acrylic paint-based sealing of the engine compartment
Alkyd resin lacquer that can be diluted with water for high-quality lacquering of primed metal surfaces and wooden components for both indoors and outdoors.
High-solid acrylic clear varnish with increased resistance to scratches for complete and partial painting of passenger cars and commercial vehicles. Special varnish based on reflow technology.
Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
High-gloss polish P20 plus
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Fast grinding polish P10 plus
Sealing tape, VKP MAX
Anti-hologram-Polish P30 Plus