Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
32 artikkel/artikler med 64 versjoner funnet
Reusable and flexible LED light strip.
Versatile, stick-on LED light strip made of plastic
Multipurpose
Self-adhesive, universal LED light strip made of plastic
LED light strip, suitable for universal applications, with continuously adjustable colour temperature
For placement in notch, with homogeneous surface light
Suitable for various applications
Practical, self-adhesive LED light strip made of plastic with connection line
Small, flexibly moulded LED light strip
Suitable for universal applications
For placement in notch or sticking on, with homogeneous illumination
Flexibly moulded LED silicone light strip
Creates a continuous light strip with no visible light points
For placement in notch, with homogeneous illumination
Flexibly moulded LED light strip
Suitable for decorative applications
Plastic, stick-on RGB LED light strip
Flexible RGB LED light strip for universal applications
Suitable for universal applications, with infinitely adjustable colour temperature
LED light strip made of plastic with RGB colours
Ideal for side installation on clothing cabinets and wardrobes
Self-adhesive LED light strip made of plastic with RGBW light colour
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Built-in LED light EBL-12-23
LED recessed light EBL-12-8
LED recessed light EBL-12-24
Innbygd LED-lys EBL-12-EYE
LED innbygd spot Eye
LED innbygd spotlys EHW 13 rundt
LED recessed light EBL-12-26
LED innbygd spot Eye 25 4 deler