Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
9 artikkel/artikler med 10 versjoner funnet
Ideal for machining large stainless steel and aluminium surfaces. For heavy and aggressive brushing work.
Ideell for bearbeiding av store stål- og støpeflater. For tungt og aggressivt børstearbeid.
Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
Ideal for flexible brushing on large stainless steel and aluminium surfaces
Ideal for heavy machining on large steel and cast surfaces. For aggressive brushing work. Especially ideal for machining corners and edges.
Ideal for flexible brushing work on steel, stainless steel, aluminium, cast materials and wood
Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work and very fast material removal.
Ideal for heavy machining on large stainless steel and aluminium surfaces. For aggressive brushing work. Especially ideal for machining corners and edges.
Ideal for machining large steel and cast surfaces. With safety support ring, additional bristle available when removed. For heavy and aggressive brushing work.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Spiralbor HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammerbor
Useit® Superpad slipeskive for treverk
Hullsag, HSS bimetal Longlife & Speed HSCo8
Tørrslipepapirskive for treverk, KP perfekt
Wood sandpaper roll KP PERFECT
Spiralbor HSS DIN 338 type RW
Ekstra myk poleringssvamp