I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
39 artiklar med 60 versioner hittades
For filling leak-stop additive, art. no. 0892764776, in R1234yf vehicle air conditioning units
For cars with R134a refrigerant
Pressure/leak test
For vehicles with R1234YF refrigerant
For the safe storage and transportation of 10 kg steel gas cylinders
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
Replacement valve for service connections on car air conditioning system R134a
For topping up leak detection additive (art. no. 0892764010) via the low-pressure side
A convenient way to test pressure and detect leaks in car air conditioning systems
Straight screw adapter with 1/4 SAE internal thread x service connection, high and low pressure
The adapter allows you to adapt the R-134a pressure gauge bridge to the HFO-1234YF quick-action service coupling connections
Suitable for battery testers and air-conditioning service units COOLIUS A10, A30, A50, Y10, Y50 and Y50A
For cleaning air conditioning systems with nitrogen
Screw-on adapter for filling all associated air conditioning fluids
Protects your A/C service unit against contaminants such as UV contrast agent, leak stop agent etc.
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.
Zinc clip-on wheel weight car steel rim type 80 Z
Vehicle rubber valve snap-in
Car windscreen wiper
Car windscreen wiper Flatblade Pro I
Steel adhesive weight detachable
Steel adhesive weight for car on a roll
REFILLS rubber lip car FLAT
Push-on counterw., lead, comm. vehicle, steel rim