I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Ready-to-use filler for dry indoor construction, complies with EN 15824
Light filler for filling joints, cracks and holes in wall and ceiling surfaces
2-component epoxy-based casting and adhesive resin for positive casting of cracks and joints in cement screed and concrete
Polymer-modified and fibre-reinforced gypsum-based joint, filling and surface filler.
Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.
Plastic-containing stable cement repair filler for layer thicknesses from 2 mm to 20 mm for walls and floors CT-C25-F4
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
High-gloss polish P20 plus
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Fast grinding polish P10 plus
Sealing tape, VKP MAX
Anti-hologram-Polish P30 Plus