Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
22 artikkel/artikler med 108 versjoner funnet
Karm- og fasadeplugg med ETA for ulike typer murverk og betong Med senkhodeskrue laget av sinkbelagt stål
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With hexagon head bolt and pressed washer made of zinc-plated steel
Approved for high loads in concrete (individual fixing point), autoclaved aerated concrete and masonry
The first 6-series plastic anchor with ETA for multiple attachment in concrete. With pre-assembled countersunk head screw made of zinc plated steel
Karm- og fasadeplugg med ETA for ulike typer murverk og betong Med senkhodeskrue laget av A4 syrefast stål
Plastic frame anchor approved for high loads with special screw made of zinc plated steel with countersunk head and Symcon thread
Karm- og fasadeplugg med ETA for ulike typer murverk og betong. Med sekskanthode og presset skive laget av A4 syrefast stål
Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
For use in perforated brick with large chambers and solid bars in conjunction with the AMO Combi screw
For use in perforated brick with small chambers and thin bars in conjunction with the AMO Combi screw
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With pan head screw made of zinc-plated steel
Plastic frame anchor approved for high loads with special screw made of zinc plated steel with hexagon head and Symcon thread
The first 6-series plastic anchor with ETA approval for multiple attachment in concrete. With pre-assembled pan head screw made of zinc plated steel
Uten godkjenning
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With pan head screw made of A4 stainless steel
Universal frame anchor for concrete and masonry, suitable for scaffolding eyelet screw W-GS SymCon
Frame anchor tested and approved in more than 90 stone types and in aerated concrete. Also for window installation (approved for mounting in reveal). With countersunk head screw made of zinc plated steel
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Betongskrue W-BS type P, panhode
Betongskrue W-BS type SK, senkhode
Betongskrue W-BS kompakt type P med panhode
Universal Zebra Shark® plastanker uten krage
Betongskrue W-BS type S, 6 kt-hode
Betongskrue med innvendige gjenger W-BS/S
Universal ZEBRA Shark® plastplugg uten krage
Betongskrue W-BS type S 6 kt-hode stor skive