Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)
For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
For mounting insulation panels in concrete made from stainless steel. Tested fire resistance
For attaching wood-wool panels and multilayer panels in concrete
For attaching soft, non-self-supporting insulating materials, e.g. mineral fibre or glass wool in concrete and masonry. Design with plate dia.∅ 90 mm
For mounting insulation panels in concrete made of zinc plated steel. Tested fire resistance
For fixing on wood
Betongskrue W-BS type P, panhode
Betongskrue W-BS type SK, senkhode
Betongskrue W-BS kompakt type P med panhode
Universal Zebra Shark® plastanker uten krage
Betongskrue W-BS type S, 6 kt-hode
Betongskrue med innvendige gjenger W-BS/S
Universal ZEBRA Shark® plastplugg uten krage
Betongskrue W-BS type S 6 kt-hode stor skive