I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
26 artiklar med 29 versioner hittades
Special tool set for loosening and removing stuck injectors on the vehicle
For extracting injectors out of the cylinder head without partial disassembly of the injector
Diameters 18, 19, 21, 24 mm
Repair solution for broken adjustable clamp screw or torn-out female thread in the aluminium cylinder head
To remove Bosch GDI petrol injectors without any partial disassembly or damage
1x each of nylon brushes with 1/4 inch bit drive, dia. 18, 19, 21, 24 mm
1x each of brass brushes with 1/4 inch bit drive, dia. 18, 19, 21, 24 mm
For cleaning and maintaining the injector shaft
Complete tool for removing Piezo injectors with M14 injection pipe connecting piece
Used to remove particularly jammed injectors in conjunction with a Würth feed system
Complete tool for removing injectors on Ford 2.0 ECO BLUE engines
Allows stuck injectors to be removed without destroying or removing the electrical connection
Complete set including new 12-tonne mechadraulics.
Complete tool for removing Bosch piezo and solenoid valve injectors
For the professional cleaning and reworking of the injector shaft before inserting the new injector.
Specially designed to remove firmly seized injectors.
Universal injector extractor set in a modular system.
Universal injector removal system for particularly jammed injectors
Allows stuck injectors to be removed without destroying/removing the electrical connection.
Complete with socket for the electrical connection.
This tool assortment can be used to remove seized injectors from M9R and M9T engines safely.
For powerfully driving out jammed components and for straightening jobs on bodywork with a new steel shot filled slide hammer version
This adapter set is used to create a feed shaft holder on the injector
Optimum release support before and during the removal of the injectors and for subsequent cleaning of the injector seat in the cylinder head
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.