Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
14 artikkel/artikler med 14 versjoner funnet
Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
Hand-held lamp with SMD LED, magnet, rotating and foldable hook
Slank design for trange steder
Slim hand-held lamp with COB LED, magnet in the holding clip, can be charged via magnetic charging system or micro-USB
Slim hand-held lamp with COB LED, magnet, ball joint, dimming function, hook, can be charged via magnetic charging system or micro-USB
Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook
Slim hand-held lamp with COB LED, 2 magnets
Compact hand-held lamp with COB LED, 2 magnets, ball joint in the charging station, hook
Stripe LED 2.5 W
Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (300 lumens).
Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection
Meets ATEX requirements (2014/34/EU) Zone 0/21. Separate flood and spotlight, can operate individually or together (400 lumens).
Latest lithium-polymer rechargeable battery technology for short charging times and long operating times
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.