Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Solvent-free, transparent primer for surface hardening and regulation of absorbency.
Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
Solvent-based 1-component primer for PVC substrates
Aqueous, solvent-free, fast-setting primer for absorbent and non-absorbent surfaces.
High-quality insulating and sealing primer for indoor and outdoor applications
Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use
Solvent-based 1-component primer for FPO, TPO and EPDM roof membranes
1-component, unpigmented primer based on an acrylate dispersion for bituminous substrates such as exposed bitumen or bitumen weld beads
Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV