I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Active corrosion protection and primer for metal surfaces
Brushable, active corrosion protection for metallic surfaces
Fast-drying universal primer with a broad range of applications
Active protection against corrosion with excellent filling properties for metallic surfaces
High-filling 1-component acidic primer with good flowing properties and outstanding adhesion on iron, steel, aluminium and zinc.
2-component epoxy primer filler for optimum application safety on all metals, anodised surfaces and GFRP.
Plastic adhesion promoter for use in spot repairs of plastic parts.
High-coverage synthetic resin thick-film primer with excellent application properties and active corrosion protection.
Can be painted over wet-on-wet (without sanding in between)
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Sealing tape, VKP MAX
Sealing tape VKP Trio SF
Sealing tape, VKP basic
VKP Trio 600 sealing tape standard