I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Active cleaning foam for streak-free cleaning on glass and smooth surfaces
With anti-freeze for windscreen washer systems
For streak-free, thorough cleaning
The integrated Top Dos dispensing unit enables precise dispensing (25 ml per dispensing process)
Powerful liquid cleaner with anti-static effect for cleaning windows
Highly-concentrated windscreen cleaner 1:100
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Environmentally friendly glass and mirror cleaner for perfect visibility
Glass cleaner for windows, mirrors, and windscreens.
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
High-gloss polish P20 plus
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Fast grinding polish P10 plus
Sealing tape, VKP MAX
Anti-hologram-Polish P30 Plus