Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Hydraulic rapid-hardening mineral screed CT-C40-F6 in accordance with DIN EN 13813 for the production of cement screeds that can be loaded quickly
Quartz sand for filling joints in paving and spreading special primers
Hydraulically wet-curing fast-setting concrete for quick fixing
Hydraulically wet-curing mortar for impermeable grouting of areas that are subjected to light to heavy loads
Single-component paving mortar for water-permeable permanent grouting of old or new paved areas that are subjected to low loads
Hydraulically hardening trass joint mortar CG 1 according to DIN EN 13888
For laying natural stone using the thick-bed process
Cement-based, white natural stone bonding bridge
For water-permeable laying of concrete block paving, concrete slabs and natural stone without discolouration