I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Hydraulically wet-curing fast-setting concrete for quick fixing
Quartz sand for filling joints in paving and spreading special primers
Hydraulic rapid-hardening mineral screed CT-C40-F6 in accordance with DIN EN 13813 for the production of cement screeds that can be loaded quickly
For laying natural stone using the thick-bed process
Cement-based, white natural stone bonding bridge
For the setting of edge stones, paving slabs and paving stones, as well as natural stone installations
Single-component, plastic-modified, cement-based bonding slurry for bonding bedding mortars and paving slabs or block paving
Single-component paving mortar for water-permeable permanent grouting of old or new paved areas that are subjected to low loads
Flexible, cement-based, white C2 TE thin-bed mortar in accordance with DIN EN 12004 for natural stone tiles and slabs