Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
For switch cabinet locking mechanisms
6-in-1 switch cabinet key with hanging eyelet, 1/4 inch bit holder and bottle opener
With innovative rotation mechanism
Dual turning mechanism so that four different closures can be effected.
Practical T-handle wrench for locking systems with 5/6 mm square, 9 mm triangle, 3–5 mm diameter double bit, 7–8 mm square, 1/4 inch PH2 bit
Universal switch cabinet key with 14 profiles in a single tool
Universal switch cabinet key and stepped wrench with 16 profiles in a single tool