Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
95 artikkel/artikler med 427 versjoner funnet
Anchor point for fixing with drop-in anchors in concrete surfaces.
Almost invisible: ABS-Lock Loop fall arrester for steep roof
Single anchor point with DIBt approval for weak wooden surfaces
Strong securing device for securing systems on flat concrete roofs.
Securing device with general technical approval (abZ) for trapezoidal sheet roofs.
Drill bit, hammer, torque: Easy anchor point with ETA for concrete surfaces
Fall arrester system for simple, fast attachment to steel and concrete
ABS Lock H 16 with support tube
Flat roof fall arrester with general technical approval (abZ - allgemeine bauaufsichtliche Zulassung)
Attachment point with or without projection
Installation-friendly attachment point/securing device for warm roofs
Anchor point ABS Lock III-B, the all-rounder for concrete
Anchor point for securing through concrete surfaces.
Anchor point for bonding in concrete surfaces
Anchor point + ladder hook for screwing into rafters through insulation
Single anchor point with lug for quick and easy fastening in concrete, hollow-chamber concrete, steel, multi-layer boards and OSB boards
Simply attach fall arresters for sandwich roofs from the top
Special securing device for fall arrester on hollow ceilings
Attachment point for clamping onto metal seam.
Safety roof hook for wide profiled roof coverings
Anchor point for bonding with anchor rods in concrete substrates
360° attachment point for concrete
Fall arrester system for quick and easy installation in concrete using tried-and-tested Würth anchor technology
Fitting a fall arrester on wooden formwork
Fall arrester system for easy and quick attachment to metal structures with machine screws
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.