Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
For fastening lightweight attachment parts in compression-resistant ETICS insulating material panels. Ideal for sustainable wood fibre insulation materials
A clever, simple problem solver for fixing lightweight loads on external thermal insulation composite systems (ETICS)
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
For visually covering the insulation anchor SHARK® ISO 95 sets and the spacer installation system AMO®-Therm Mini
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
For securing guttering down pipes in compression-resistant insulating materials
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
Self-adhesive sealing washer for collar for mounting downpipes