I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
For removing snapped off screws or stud bolts.
Consists of sizes 1 to 8 (M3-M45) for removing snapped off screws or stud bolts.
For broken screws and bolts from 6-16 mm or 1/4-5/8 inch
The problem solver for stripped or rusted hexagon socket and TX screws, Can often also be used for similar drives.
Solution for stripped hexagon socket screws and TX screws. The most common sizes in a compact assortment. Also usable for many similar drives.
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet