Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
With "open door" symbol for single enabling of ETS swivel door drive
Electronic swing door operator for doors that meet fire or smoke protection requirements
Safety sensor for swing doors and secondary closing edges with laser technology
The extension shaft can be used to adjust the distance between the swing door operator and the scissor arm mechanism or slide rail
Universal opening sensor for automatic doors
Protects the radar sensor against rain outdoors
Convenient adjustment options for all functions for a swivel door drive
Electronic swing door operator for doors up to 400 kg that have no requirements for fire or smoke protection