Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Introductory pack with practical belt, holster and cartridges
4,016 pcs DIGA® CS-3 high-performance gas device including 5x 800 collated 22 mm nails and 5x NG CS-2/3 HFBX gas cartridges and 10x fabric mounting tape, indoor/outdoor use, length 25 m, width 15 mm
6001 pieces, consisting of a high-performance DIGA® WO-HN 28/35 gas unit and 6000 stainless steel ring-shank roofing nails 2.8 x 25 mm
5,007 pieces, high-performance DIGA WO-KN 16/75 gas unit including 5,000 type ETA-Q 63 mm clamps and 6 LP 48 gas cartridges
High-performance DIGA® CS-3 gas unit for concrete, steel and solid wall fastenings
10,011 pieces
High-performance gas device for round head strip nails 21° and adhesive nails including nails and gas cartridges