I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
31 artiklar med 34 versioner hittades
For welding onto steel bodywork for 3x claws and Bi-Puller
Triangular
For straightening deformations on sheet metal parts, 4 kg
For dent-removal work with the pull bar
Bear claw for straight and curved surfaces with broad range of applications for straightening large and elongated deformations by hand or using a slide hammer
Enables magnetic earth on gripping pliers to be changed within seconds
2-row design for rectifying large deformations on sheet steel bodywork, 15 electrodes
2-row design for rectifying large deformations on sheet steel bodywork, 29 electrodes
Internal diameter 33 mm
For pulling elongated dents
Large area straightening of elongated deformations using Maxilift
2-row design for rectifying large deformations on sheet steel bodywork, curved for wheel arches
For inserting PinPuller Power pin electrodes and attaching them in a grid
For mounting 2-row PinPuller power pulling electrodes
Rugged design for the removal of large deformations in sheet steel vehicle bodies
For shrink heating
For optimum welding of PinPuller® electrodes
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.
Allen key hexagon socket with ball head
Allen key hexagon socket long
Allen key sliding set hexagon ball head 9 pcs.
Allen key hexagon socket short
Allen key sliding set 9 pcs.
Ratchet 1/2 inch with rotary disc reverse
T-handle screwdriver hexagon socket side tip
Ratchet 1/4 inch, rotary-disc reversal