Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.
Lett, lys og gjennomsiktig standard dekkfolie med mikroporetetthet.
Residual material bag for the disposal of used Mask Plus and Mask Light masking films
Suitable as surface protection for painting and varnishing work for covering mixing and working tables, workshop floors and scales
Enables the quick and safe covering of integrated parking sensors during painting and polishing
For simple handling of paintwork protective films
Highly elastic film for protecting tyres during paint work on rims without removal
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV