I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Dust-proof and damp-proof connections
Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
Branch connections from one to two wires with same wire cross section.
Ring connector with inspection hole, Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Crystal ClearTM heat-shrink tubing for optimum visual monitoring of the connection.
Car windscreen wiper
Car windscreen wiper Flatblade Pro I
REFILLS rubber lip car FLAT
Windscreen wiper for commercial vehicle Premium
REFILLS rubber lip car
Passenger car windscreen wiper Flatblade Pro
Waterproof socket housing TE
REFILLS for car flat blades shop