Velg enkeltartikler i den etterfølgende tabellen hvis du vil vise detaljert informasjon, flere bilder og dokumenter.
Combi thread tap cass. Multi perf. 6 pcs Syska
Premium combination screw tap for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels up to 1200 N/mm² strength and cast materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.
Registrer deg nå for tilgang til over 125 000 produkter
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/35361530.jpg)
Versjoner
Velg RAL-fargeverdi
OBS: Fargen på skjermen avviker fra den virkelige fargen.