I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
13 artiklar med 13 versioner hittades
Universal assortment for the professional installation of clutches with the greatest possible manufacturer and model coverage.
Enables centring of the clutch disc even on vehicles without a guide bearing in the crankshaft.
Used to pull out and remove the clutch pack from the hollow shaft in the gearbox. Also suitable for Ford Fiesta 1.0 L with dual-mass flywheel
For resetting the DSG clutch to prepare for reinstallation
For the correct installation and removal of SAC couplings
Measuring tool set for the professional assembly of DSG clutches as well as for assessing cylinder head and brake disc etc
For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturers repair manual
Universally applicable for bearings in blind holes, such as needle and ball bearings, bushings, etc.
For removing and installing DSG clutches on VAG vehicles correctly.
For installing self-adjusting couplings correctly.
For the professional disassembly and assembly of shaft seals on Ford dual clutch transmissions
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.
For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturer's repair manual