Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Self-luminous light switch with high-quality COB (chip-on-board) LEDs
Small, discreet built-in rocker switch
Radio remote control for dimming and switching 12 V LED lights
For invisible installation behind wood or glass
Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules
Screw-on small rocker switch
For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
Contactless switching triggered by people or objects approaching
For recess mounting in kitchens, offices, living rooms and media furniture
Kabelbånd med plastlås
Endehylse med plasthylse DIN 46228
Tynnvegget krympestrømpe Krympegrad 2:1 uten lim
Cable tie, one-piece, with approval, black