Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
60 artikkel/artikler med 78 versjoner funnet
Small, discreet built-in rocker switch
Radio remote control for dimming and switching 12 V LED lights
1-channel remote control, plastic, for LED transformer LED-T-12-5
For invisible installation behind wood or glass
For wireless remote control of the 1-channel colour and dimming control 12 V
Plastic wireless wall switch with setting dial for LED transformer LED-T-12-4-AW
Plastic wireless wall switch with double rocker switch for LED transformer LED-T-12-4-AW
Control module II, plastic, for LED transformer LED-T-12-5
Small, non-contact IR sensor
Contactless switching triggered by people or objects approaching
For remote wireless control of transformer LED-T-12-4-EW-Zigbee
External mounting door contact switch for screwing on
For controlling transformer LED-T-12-5 or the 1-channel wireless colour and dimming control 12V via voice input, app or remote control
With control module 5, the transformer LED-T-5 can be operated by the simple one-button switch
Simple one button switch
Microwave sensor, plastic, for the automated switching of LED lights
Plastic LED wireless control 12/24 V including wireless remote control
Wireless dimming controller 24 V made of plastic with 4-channel wireless remote control
Electronic wireless switch for wireless receiver
Control module I, plastic, for LED transformer LED-T-12-5
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Built-in LED light EBL-12-23
LED recessed light EBL-12-8
LED recessed light EBL-12-24
Innbygd LED-lys EBL-12-EYE
LED innbygd spot Eye
LED innbygd spotlys EHW 13 rundt
LED recessed light EBL-12-26
LED innbygd spot Eye 25 4 deler