Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.
Excellent for medium-duty brushing on large-scale workpieces made of stainless steel, aluminium and wood in manual and mechanical use. With high bristle density, high concentricity and wear resistance.
Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic. The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface.
Spiralbor HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammerbor
Useit® Superpad slipeskive for treverk
Hullsag, HSS bimetal Longlife & Speed HSCo8
Tørrslipepapirskive for treverk, KP perfekt
Wood sandpaper roll KP PERFECT
Spiralbor HSS DIN 338 type RW
Ekstra myk poleringssvamp