Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Dual system - Conventional mounting (nailing) possible as well as wing mounting (with optional wings)
One end and transition bush for two pipe sizes
For fastening of boxes for concrete onto the reinforcement
For nailing/gluing on formwork
One manifold for each of two pipe sizes
For direct attachment to the reinforcement and thus optimal assembly for the opposing formwork side – time and cost saving
For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.
Dual system – Conventional mounting (nailing) possible as well as wing mounting (with optional wings)
Kabelbånd med plastlås
Endehylse med plasthylse DIN 46228
Tynnvegget krympestrømpe Krympegrad 2:1 uten lim
Cable tie, one-piece, with approval, black