Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
28 artikkel/artikler med 410 versjoner funnet
Compliant with standard EN 343, Class 3.3
The elasticated and comfortable rain jacket ensures reliable weather protection and dry wear comfort - even in bad weather conditions.
Tøff og sporty trelags skalljakke med svært høy pusteevne og vanntetthet. Moderne passform som selvfølgelig gir god bevegelsesfrihet.
The watertight and windproof rain jacket with extended back ensures sufficient comfort.
Det vanntette og pustende stoffet holder deg perfekt beskyttet mot våte og vindfulle forhold ved kaldere tider på året
Functional, comfortable, warm jacket in a sporty design.
Lined softshell jacket made from durable and elastic fabric. It allows maximum freedom of movement and offers ideal resistance thanks to seam reinforcement.
Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
Fashionable, comfortable and highly functional jacket that is ideally suited for cold days. We recommend you choose one size larger for a roomier fit.
Komfortabel jakke for mange bruksområder. Avtakbare ermer gjør at bomberjakken kan brukes som en vest.
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
Lightweight and easy folding jacket in Ecodown — including Würth Modyf bag
Warm parka made from durable ripstop fabric. Optimal protection against rain and snow.
Watertight winter construction rain jacket with warm lining. The jacket is not just ideal for cold temperatures thanks to its removable lining.
Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
Water-resistant, elasticated jacket with 100% recycled Thermore® padding. E-care fabric provides 99% protection against electromagnetic radiation.
Watertight, highly visible winter jacket with reflective strips. Protects against cold according to standard EN 14058 and against rain according to EN 343
Water-repellent jacket with interior lining made of graphene fabric for better thermal regulation
Very durable and versatile off-road clothing. Excellent wearing comfort and ideal for everyday use
Robust, innovative parka with an excellent fit. Combines a casual look with quality and wear comfort.
This robust and warm bomber jacket provides protection in windy weather. You will love the sporty design, modern decorative seams and great comfort.
Comfortable cotton-rich bomber jacket, practical pockets and warm lining, ideal for winter
This functional and elegant softshell jacket is made from a trendy and high-quality mixed fabric. It offers a perfect cut and optimum protection.
Rugged and breathable softshell jacket for almost all weather conditions. The elasticated fabric means you can enjoy unrestricted freedom of movement.
This softshell jacket offers an optimum fit and freedom of movement. It is suitable for almost all weather conditions.
These stretchy, comfortable and tear-resistant overalls guarantee a long service life and great comfort. They are ideally suited to cleaning work in stables and yards, as well as for forestry and local community work.
Robust water-repellent parka. Warm quilted lining and roll-up hood. The ideal companion during the colder months.
Comfortable bomber jacket made of robust mixed fabric. Detachable sleeves allow the bomber jacket to be quickly converted into a functional gilet.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Vernesko, lav, S3, FLEXITEC Sport Plus
Vernehanske Multifit, nitril
Jogger One Fresh S1P vernesko
Belt, Stretch X
Monteringshanske, Economy
Mekanikerhanske
Engangs nitrilhanske
Bukser Stretch X