I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The fastening at the end of the tape prevents swelling of compressed sealing tape
Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
For sticking door lining film. Double-sided self-adhesive. Temperature-resistant from -40°C to +100°C.
EPDM sealing corner as a component for the safe and quick sealing of corners in the lower window ledge area for a second water-bearing level
Professional hand dispenser for simple and rapid application of masking paper while simultaneously applying adhesive tape
The replacement blade is made from hardened steel
Protects door coverings from spots caused by spray water
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
High-gloss polish P20 plus
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Fast grinding polish P10 plus
Sealing tape, VKP MAX
Anti-hologram-Polish P30 Plus