Product-specific pressure sprayer, unfilled
Pump spray bottle printed, unfilled
PMPSPRBTL-LEAKSEARCHER-EMPTY-1LTR
Art.-no. 0891503012
EAN 4053479287379
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Break-proof, empty 1 litre container
- Easy opening owing to surface feel elements
Datasheets(X)
Material | PE - Polyethylene |
Colour | White, Red |
Diameter | 100 mm |
Height | 275 mm |
Suitable for active ingredient | Leak detector |
Contents | 1 l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!