For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Using the zWasher Smart Disk, a screw connection can be assembled and disassembled axially with no bending torque and without a support arm. This procedure allows the required pre-tensioning force to be achieved with much higher precision and prevents damage to the components.
When connecting the screw and the nut, the appropriate zWasher counter-washer must also be placed beneath the nut.
Overview of advantages:
- No need for a support arm
- Screw connection with no lateral load
- Less equipment required for assembly
- High pre-tensioning accuracy
- Low tool weight
- Transmission of precise, high torques
- Easy to use
- Greatly reduced risk of accidents
- Increases reusability of the connecting elements
- Protects the machine contact surfaces
- Reduced load on the tool
Burnished in line with DIN 50938
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!