For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, round head with cross recess and sealing washer piasta®
Stainless steel A2 with drill tip and molded thread made of hardened steel and sealing washer with cross-recess H. For fastening corrugated profile sheets (76/18) made of aluminum and steel in steel ≤ 3 mm in the non-approved area
Register now and access more than 125,000 products
Variants
The sealing washer consists of a stainless steel A2 metal backing with vulcanized Seal made of high-quality EPDM
The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening shaft profiles (e.g. 18/76)
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!