For detailed information, other images and documents, please select individual articles from the following table.
piasta® drilling screw, round head with recessed head
A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area
Register now and access more than 125,000 products
Variants
For aesthetic fittings in the area of vision without additional sealing washer
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without centre punching
- Thread moulding
- Securing
all in one operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!