For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screws, pan head with collar, assortment 1032 pieces in system case 4.4.1. WN 218
Zinc-plated steel, blue passivated (A3K), AW drive
Register now and access more than 125,000 products


Variants
pias drilling screws with round head and flange, dia. 4.2 mm, dia. 4.8 mm and dia. 5.5 mm, including bits
Contact pressure during machining approx. 100 N, screw in with depth stop if necessary
zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!