For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, flat head with AW drive pias®
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Reduction of the assembly time using the drill bit tip by min. 50 %
- Drilling without centrepunching
- Thread forming
- Securing
All in one operation
Additional optimum torque transmission by the AW drive
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel for ∅ 4.2 mm and 4.8 mm
Contact pressure during machining approx. 100 N, screw in with depth stop if necessary.
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!