Welcome to Würth Germany For trade customers only
Drilling screw, flat head with AW drive pias®
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 1
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 2
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, flat head with AW drive pias®

Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm

  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Drive type: AW
  • Thread type: Self-tapping screw thread
  • Shape of tip: Drilling tip

See product details

Available in 45 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Head type Underground Nominal diameter Length Quantity PU
Price/PU
020629 13
Pan head Steel, Aluminum 2.9 mm 13 mm
020635 13
Pan head Steel, Aluminum 3.5 mm 13 mm
020629 16
Pan head Steel, Aluminum 2.9 mm 16 mm
020635 19
Pan head Steel, Aluminum 3.5 mm 19 mm
020635 16
Pan head Steel, Aluminum 3.5 mm 16 mm
020635 22
Pan head Steel, Aluminum 3.5 mm 22 mm
020635 95
Pan head Steel, Aluminum 3.5 mm 9.5 mm
020635 25
Pan head Steel, Aluminum 3.5 mm 25 mm
020639 13
Pan head Steel, Aluminum 3.9 mm 13 mm
020639 16
Pan head Steel, Aluminum 3.9 mm 16 mm
020639 19
Pan head Steel, Aluminum 3.9 mm 19 mm
020639 25
Pan head Steel, Aluminum 3.9 mm 25 mm
020639 22
Pan head Steel, Aluminum 3.9 mm 22 mm
020639 32
Pan head Steel, Aluminum 3.9 mm 32 mm
020642 16
Pan head Steel, Aluminum 4.2 mm 16 mm
020642 19
Pan head Steel, Aluminum 4.2 mm 19 mm
020642 22
Pan head Steel, Aluminum 4.2 mm 22 mm
020642 25
Pan head Steel, Aluminum 4.2 mm 25 mm
020648 19
Pan head Steel, Aluminum 4.8 mm 19 mm
020648 22
Pan head Steel, Aluminum 4.8 mm 22 mm
020648 25
Pan head Steel, Aluminum 4.8 mm 25 mm
020648 38
Pan head Steel, Aluminum 4.8 mm 38 mm
020648 32
Pan head Steel, Aluminum 4.8 mm 32 mm
020648 50
Pan head Steel, Aluminum 4.8 mm 50 mm
020648 45
Pan head Steel, Aluminum 4.8 mm 45 mm
020648 55
Pan head Steel, Aluminum 4.8 mm 55 mm
020655 16
Pan head Steel, Aluminum 5.5 mm 16 mm
020648 60
Pan head Steel, Aluminum 4.8 mm 60 mm
020655 22
Pan head Steel, Aluminum 5.5 mm 22 mm
020655 19
Pan head Steel, Aluminum 5.5 mm 19 mm
020655 32
Pan head Steel, Aluminum 5.5 mm 32 mm
100 pcs
020655 38
Pan head Steel, Aluminum 5.5 mm 38 mm
100 pcs
020655 45
Pan head Steel, Aluminum 5.5 mm 45 mm
100 pcs
020655 50
Pan head Steel, Aluminum 5.5 mm 50 mm
100 pcs
020655 60
Pan head Steel, Aluminum 5.5 mm 60 mm
100 pcs
020648 70
Flat head 4.8 mm 70 mm
100 pcs
020629 19
Pan head Steel, Aluminum 2.9 mm 19 mm
020642 13
Pan head Steel, Aluminum 4.2 mm 13 mm
020642 32
Pan head Steel, Aluminum 4.2 mm 32 mm
020648 16
Pan head Steel, Aluminum 4.8 mm 16 mm
020648 13
Pan head Steel, Aluminum 4.8 mm 13 mm
020655 25
Pan head Steel, Aluminum 5.5 mm 25 mm
100 pcs
020639 38
Pan head Steel, Aluminum 3.9 mm 38 mm
100 pcs
020642 45
Pan head Steel, Aluminum 4.2 mm 45 mm
100 pcs
020642 38
Pan head Steel, Aluminum 4.2 mm 38 mm
100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Reduction of the assembly time using the drill bit tip by min. 50 %


  • Drilling without centrepunching

  • Thread forming

  • Securing

All in one operation



Additional optimum torque transmission by the AW drive



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel for ∅ 4.2 mm and 4.8 mm
Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary.

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.