Plumber's sealing screw pias®
Plumber's sealing screw pias<SUP>®</SUP> - 1
Plumber's sealing screw pias<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw pias®

  • Nominal diameter: 4.5 mm
  • Material: Stainless steel A2
  • Surface: Plain
  • Material of the washer: Stainless steel A2
  • Surface of the washer: Plain
  • Sealing-washer material: EPDM
  • Internal drive: AW20

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Washer diameter Length Thread length Nominal diameter x length x screw thread length Quantity PU
price/PU
0238000025
15 mm 25 mm 15 mm 4.5 x 25 x 15 mm
200 pcs
0238000035
15 mm 35 mm 22 mm 4.5 x 35 x 22 mm
200 pcs
0238000045
15 mm 45 mm 27 mm 4.5 x 45 x 27 mm
200 pcs
0238001035
20 mm 35 mm 22 mm 4.5 x 35 x 22 mm
200 pcs
0238001025
20 mm 25 mm 15 mm 4.5 x 25 x 15 mm
200 pcs
0238001045
20 mm 45 mm 27 mm 4.5 x 45 x 27 mm
200 pcs
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
Self-drilling pias® drill tip


  • Centre punching, boring, thread cutting and screwing in a single step

  • Low contact pressure

  • Optimum drilling performance

  • Reduced time and effort


Cured-on, high-quality EPDM sealing washer



ASSY screw



AW drive