For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, flat head with AW drive pias®
Made of stainless steel A2. For mounting aluminum profiles on aluminum substructures 3 mm in the non-approved < area
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Reduction of the assembly time using the drill bit tip by min. 50 %
- Drilling without centrepunching
- Thread forming
- Securing
All in one operation
Additional optimum torque transmission by the AW drive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!