For detailed information, other images and documents, please select individual articles from the following table.
pias® window sill screw A2 stainless steel, painted
For fastening window sills to wood and aluminium windows without pre-drilling
Register now and access more than 125,000 products
Variants
RW recess
- Better power transmission
- Longer service life
- Optimal centring
- Zero come-out
Polyamide washer
- UV-stabilised; discolouration and embrittlement of the washer is minimised.
- No splitting of the washer while the screw is being screwed in.
- Maximum thickness of aluminium: 2.5 mm
- Use only screwdrivers with depth stops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!