For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw for number plate pias®
Drilling and screwing in a single work step
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Fastening system for quick and easy fitting of number plates
- Number plates are screwed in without pre-drilling — into plastic bumpers or into the body panel itself
- Also suitable for use with plastic bushings, available separately
- Screw has a high level of corrosion protection
- 15-cycle Kesternich test in accordance with DIN 50018 (sulphur dioxide test)
- 1000 hrs. corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray mist test)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!