For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, hexagon head with reduced drill tip
Case-hardened, zinc-plated blue passivated steel, with reduced drill bit tip. For fastening thin-walled steel profile panels (splice plate connections) on steel ≤ 1.5 mm
Register now and access more than 125,000 products
Variants
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
ETA-10/0184
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!