For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, hexagon head A2 stainless steel
For fastening aluminium profiles to aluminium substructures ≤ 4 mm
Register now and access more than 125,000 products
Variants
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- ALU/ALU
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!